Motion
FG565461 BLA

Rubbermaid
FG565461 BLA

Big Wheel® Lawn Cart, Black, Number of Cart Wheels ; 2, Capacity ; 4 ft³, Width ; 27-1/2 in
MI ITEM #03867588
MFR #FG565461 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG565461 BLA

Big Wheel® Lawn Cart, Black, Number of Cart Wheels ; 2, Capacity ; 4 ft³, Width ; 27-1/2 in
MI ITEM #03867588
MFR #FG565461 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG565461BLA 3.5 CF LOW WHEEL KD

Specifications

  • Product Types
    Lawn Cart
  • Capacity
    4 ft³
  • Color
    Black
  • Width
    27-1/2 in
  • Length
    47 in
  • Height
    24-3/4 in
  • Number Of Cart Wheels
    2
  • Cart Frame Material
    High Density Polyethylene
  • Manufacturer Product Page
  • Additional Details
    Designed for heavy-duty, long-lasting use. Sturdy, structural foam construction won’t rust, dent, chip or peel. All-plastic, seamless pan design resists leaking and cracking.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought