Specifications
Dimensions
- Height29-1/2 in
- Length68 in
- Width35-1/2 in
Details
- Additional DetailsA versatile work horse to carry the load.Smooth, seamless interior makes dumping and cleaning easy. Heavy-duty structural foam construction for durability. Over-sized pneumatic tires easily maneuver through rough terrains. Hefty, 1-inch diameter carbon-steel axle helps to increase load-bearing effectiveness.
- Capacity10 ft³
- ColorBlack
- Manufacturer Product Page
- Number Of Cart Wheels2
- Product TypesTractor Cart
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)