Motion
FG566361 BLA

Rubbermaid
FG566361 BLA

Tractor Cart, Black, Number of Cart Wheels ; 2, Capacity ; 15 ft³, Width ; 39-1/2 in
MI ITEM #03867594
MFR #FG566361 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG566361 BLA

Tractor Cart, Black, Number of Cart Wheels ; 2, Capacity ; 15 ft³, Width ; 39-1/2 in
MI ITEM #03867594
MFR #FG566361 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG566361BLA 15 CF TRACTOR CART KD

Specifications

  • Product Types
    Tractor Cart
  • Capacity
    15 ft³
  • Color
    Black
  • Width
    39-1/2 in
  • Length
    75.9 in
  • Height
    33-1/4 in
  • Number Of Cart Wheels
    2
  • Manufacturer Product Page
  • Additional Details
    A versatile work horse to carry the load. Smooth, seamless interior makes dumping and cleaning easy. Heavy-duty structural foam construction for durability. Over-sized pneumatic tires easily maneuver through rough terrains. Hefty, 1-inch diameter carbon-steel axle helps to increase load-bearing effectiveness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought