Motion
FG572000 WHT

Rubbermaid
FG572000 WHT

Garbage Can - High Density Polyethylene, Round, 2 qt, White, 4 in High
Mi Item #03867598
MFR #FG572000 WHT
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572000 WHT

Garbage Can - High Density Polyethylene, Round, 2 qt, White, 4 in High
Mi Item #03867598
MFR #FG572000 WHT

Mfr description
FG572000WHT 2 QT ROUND STORAGE CONTAINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Diameter
    8-1/2 in
  • Height
    4 in

Details

  • Capacity
    2 qt (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2
  • Material
    High Density Polyethylene
  • Meets Industry Standards By
    NSF
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)