Specifications
Dimensions
- Diameter8-1/2 in
- Height7-3/4 in
Details
- Capacity4 qt (US)
- Color FinishWhite
- Industry Standards MetNSF #2
- MaterialPolypropylene
- Meets Industry Standards ByNSF
- ShapeRound
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)