Motion
5413
Soft Leather Work Belt Suspenders
MI ITEM #03867605
MFR #5413
Price$103.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Leather Work Belt Suspenders
MI ITEM #03867605
MFR #5413

Mfr description
5413 WORK BELT SUSPENDERS
  • Soft leather work-belt suspenders
  • Adjustable loops at the end of all three straps to permit use on any width Klein belt
  • Fully adjustable front and back for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.60/each

Specifications

Dimensions

  • Height
    2.925 in
  • Width
    4.95 in

Details

  • Features & Benefits
    • Soft leather work-belt suspenders • Adjustable loops at the end of all three straps to permit use on any width Klein belt • Fully adjustable front and back for added comfort • Durable leather redistributes tool belt weight to help make all-day carrying easier • Not for use as fall arrest or back support • Leather shoulder pads for user comfort • 1-size fits most

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)