Motion
PBT44629

Emedco
PBT44629

Barricade or Flagging Tape - Message, NON-CONFORMING DO NOT USE, Black on Yellow
MI ITEM #03868061
MFR #PBT44629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
PBT44629

Barricade or Flagging Tape - Message, NON-CONFORMING DO NOT USE, Black on Yellow
MI ITEM #03868061
MFR #PBT44629

Mfr description
PBT44629
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    500 ft
  • Thickness
    3 mil
  • Width
    3 in

Details

  • Color
    Black on Yellow
  • Language
    English
  • Material
    Polyethylene
  • Message
    NON-CONFORMING DO NOT USE
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
  • Standards Met
    NIOSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)