Motion
A16-F-R-01-B-K-32

YUKEN
A16-F-R-01-B-K-32

Hydraulic Axial Piston Pump - A, 15.8 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #03868082
MFR #A16-F-R-01-B-K-32
Your Price$1,945.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
A16-F-R-01-B-K-32

Hydraulic Axial Piston Pump - A, 15.8 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #03868082
MFR #A16-F-R-01-B-K-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,945.41/each(List $2,334.49)

Overview

Mfr description
A16-F-R01-B-K-32 JIS 16CC PISTON
  • ・Piston pump - standard\n・Pressure compensator\n・Max operating pressure up to 28MPa (4,060psi)\n

Specifications

  • Series
    A
  • Displacement
    15.8 cm³/r
  • Input Rotation
    Clockwise
  • Input Shaft Type
    Straight Keyed
  • Port Location
    Axial Port
  • Control Type
    Pressure Compensator
  • Maximum Operating Pressure
    2320 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    104 °F, 140 °F
  • Connection Gender
    Female
  • Overall Height
    187 mm
  • Overall Length
    263.5 mm
  • Overall Width
    188 mm
  • Maximum Flow Rate
    7.5 gpm
  • Mounting Type
    SAE Flange
  • Shaft Type
    Keyed
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text