Motion
FG572324CLR

Rubbermaid
FG572324CLR

Garbage Can - Polypropylene, Round, 6 qt, White, 7-5/8 in High
Mi Item #03868090
MFR #FG572324CLR
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572324CLR

Garbage Can - Polypropylene, Round, 6 qt, White, 7-5/8 in High
Mi Item #03868090
MFR #FG572324CLR

Mfr description
FG572324CLR 6 QT ROUND STORAGE CONTAINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • Diameter
    10 in
  • Height
    7-5/8 in

Details

  • Capacity
    6 qt (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2
  • Material
    Polypropylene
  • Meets Industry Standards By
    NSF
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)