Motion
FG572400 WHT

Rubbermaid
FG572400 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 8 qt, White, 10-5/8 in High
MI ITEM #03868091
MFR #FG572400 WHT
List Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572400 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 8 qt, White, 10-5/8 in High
MI ITEM #03868091
MFR #FG572400 WHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.35/each for your price

Overview

Mfr description
FG572400WHT 8 QT ROUND STORAGE CONTAINER

Specifications

  • Shape
    Round
  • Capacity
    8 qt (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    White
  • Material
    High Density Polyethylene, Linear Low Density Polyethylene
  • Height
    10-5/8 in
  • Diameter
    10 in
  • Meets Industry Standards By
    NSF
  • Industry Standards Met
    NSF #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text