Motion
FG572424CLR

Rubbermaid
FG572424CLR

Garbage Can - Polypropylene, Round, 8 qt, White, 10-5/8 in High
Mi Item #03868092
MFR #FG572424CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572424CLR

Garbage Can - Polypropylene, Round, 8 qt, White, 10-5/8 in High
Mi Item #03868092
MFR #FG572424CLR

Mfr description
FG572424CLR 8 QT ROUND STORAGE CONTAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    10 in
  • Height
    10-5/8 in

Details

  • Capacity
    8 qt (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2
  • Material
    Polypropylene
  • Meets Industry Standards By
    NSF
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)