Motion
FG572600 WHT

Rubbermaid
FG572600 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 12 qt, White, 8-1/8 in High
MI ITEM #03868095
MFR #FG572600 WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572600 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 12 qt, White, 8-1/8 in High
MI ITEM #03868095
MFR #FG572600 WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG572600WHT 12 QT ROUND STORAGE

Specifications

  • Shape
    Round
  • Capacity
    12 qt (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    White
  • Material
    High Density Polyethylene, Linear Low Density Polyethylene
  • Height
    8-1/8 in
  • Diameter
    13-1/8 in
  • Meets Industry Standards By
    NSF
  • Industry Standards Met
    NSF #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text