Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572624CLR

Garbage Can - Polypropylene, Round, 12 qt, White, 1 in High
MI ITEM #03868096
MFR #FG572624CLR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FG572624CLR 12 QT ROUND STORAGE

Specifications

  • Shape
    Round
  • Capacity
    12 qt (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    White
  • Material
    Polypropylene
  • Height
    1 in
  • Diameter
    10-1/4 in
  • Meets Industry Standards By
    NSF
  • Industry Standards Met
    NSF #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text