Motion
FG572700 WHT

Rubbermaid
FG572700 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 18 qt, White, 11-7/8 in High
Mi Item #03868097
MFR #FG572700 WHT
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572700 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 18 qt, White, 11-7/8 in High
Mi Item #03868097
MFR #FG572700 WHT

Mfr description
FG572700WHT 18 QT ROUND STORAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Diameter
    13-1/8 in
  • Height
    11-7/8 in

Details

  • Capacity
    18 qt (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2
  • Material
    High Density Polyethylene, Linear Low Density Polyethylene
  • Meets Industry Standards By
    NSF
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)