Motion
FG572800 WHT

Rubbermaid
FG572800 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 22 qt, White, 14 in High
MI ITEM #03868099
MFR #FG572800 WHT
Price$44.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572800 WHT

Garbage Can - High Density Polyethylene, Linear Low Density Polyethylene, Round, 22 qt, White, 14 in High
MI ITEM #03868099
MFR #FG572800 WHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.05/each

Specifications

Dimensions

  • Diameter
    13-1/8 in
  • Height
    14 in

Details

  • Capacity
    22 qt (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2
  • Material
    High Density Polyethylene, Linear Low Density Polyethylene
  • Meets Industry Standards By
    NSF
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG572800WHT 22 QT ROUND STORAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought