Motion
FG572900 WHT

Rubbermaid
FG572900 WHT

Garbage Receptacle - High Density Polyethylene, Linear Low Density Polyethylene, Round, 22 qt, White, 14 in High
MI ITEM #03868101
MFR #FG572900 WHT
List Price$65.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572900 WHT

Garbage Receptacle - High Density Polyethylene, Linear Low Density Polyethylene, Round, 22 qt, White, 14 in High
MI ITEM #03868101
MFR #FG572900 WHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.08/each for your price

Overview

Mfr description
FG572900WHT 22 QT ROUND CONTAINER W/BAIL

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Capacity
    22 qt (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    White
  • Material
    High Density Polyethylene, Linear Low Density Polyethylene
  • Height
    14 in
  • Diameter
    13-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought