Motion
FG611200YEL

Rubbermaid
FG611200YEL

Safety or Facility Sign or Label - Application: Restroom & Janitorial, Message: Caution, 26 in High, 11 in Wide
MI ITEM #03868109
MFR #FG611200YEL
Price$67.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG611200YEL

Safety or Facility Sign or Label - Application: Restroom & Janitorial, Message: Caution, 26 in High, 11 in Wide
MI ITEM #03868109
MFR #FG611200YEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.64/each

Specifications

Dimensions

  • Height
    26 in
  • Overall Length
    26 in
  • Width
    11 in

Details

  • Application
    Restroom & Janitorial
  • Color
    Black on Yellow
  • Language
    English, French, Spanish
  • Material
    Polypropylene
  • Message
    Caution
  • Message Header
    Caution
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Wet Floor & Slipping
  • Mounting
    Floor
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Floor A-Frame
  • Symbol Type
    Falling Person In a Triangle
  • UPC_NO
    086876032994

Overview

Mfr description
FG611200YEL WET FLOOR SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought