Motion
FG611278YEL

Rubbermaid
FG611278YEL

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Closed, 25 in High, 11 in Wide
MI ITEM #03868111
MFR #FG611278YEL
List Price$71.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG611278YEL

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Closed, 25 in High, 11 in Wide
MI ITEM #03868111
MFR #FG611278YEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.04/each for your price

Overview

Mfr description
FG611278YEL FLOOR SIGN

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Office & Work Area Signs
  • Message Or Symbol
    Message & Symbol
  • Message
    Closed
  • Shape
    Floor A-Frame
  • Language
    English, French, German, Spanish
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Yellow
  • Height
    25 in
  • Width
    11 in
  • Number Of Sides
    2
  • Symbol Type
    Hand In A Circle
  • Mounting
    Floor/Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought