Motion
FG612788RED

Rubbermaid
FG612788RED

Wavebrake Mop Wringer - Color: Red
MI ITEM #03868115
MFR #FG612788RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG612788RED

Wavebrake Mop Wringer - Color: Red
MI ITEM #03868115
MFR #FG612788RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG612788RED SIDE PRESS WRNGR FOR WB BKT

Specifications

  • Product Types
    Mop Wringer
  • Wringer Type
    Sideward Pressure
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Wringer Capacity
    12 to 32 oz
  • Wringer Handle Material
    Steel
  • Length
    13 in
  • Width
    13 in
  • Height
    27 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text