Motion
FG612788BLUE

Rubbermaid
FG612788BLUE

Wavebrake Mop Wringer - Color: Blue
Mi Item #03868118
MFR #FG612788BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG612788BLUE

Wavebrake Mop Wringer - Color: Blue
Mi Item #03868118
MFR #FG612788BLUE

Mfr description
FG612788BLUE SIDE PRESS WRNGR FOR WB BKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    27 in
  • Length
    13 in
  • Width
    13 in

Details

  • Color
    Blue
  • Product Types
    Mop Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Wringer Capacity
    12 to 32 oz
  • Wringer Handle Material
    Steel
  • Wringer Type
    Sideward Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)