Motion
FG614400RED

Rubbermaid
FG614400RED

Garbage Receptacle - Polyethylene, Square, 12 gal, Red, 15-3/4 in Wide, 25-5/8 in High, 16-1/4 in Long
Mi Item #03868127
MFR #FG614400RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG614400RED

Garbage Receptacle - Polyethylene, Square, 12 gal, Red, 15-3/4 in Wide, 25-5/8 in High, 16-1/4 in Long
Mi Item #03868127
MFR #FG614400RED

Mfr description
FG614400RED 12G STEP-ON CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    25-5/8 in
  • Length
    16-1/4 in
  • Width
    15-3/4 in

Details

  • Capacity
    12 gal (US)
  • Color Finish
    Red
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, HACCP, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)