Motion
FG614400BEIG

Rubbermaid
FG614400BEIG

Garbage Receptacle - Polyethylene, Square, 12 gal, Beige, 15-3/4 in Wide, 25-5/8 in High, 16-1/4 in Long
MI ITEM #03868128
MFR #FG614400BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG614400BEIG

Garbage Receptacle - Polyethylene, Square, 12 gal, Beige, 15-3/4 in Wide, 25-5/8 in High, 16-1/4 in Long
MI ITEM #03868128
MFR #FG614400BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG614400BEIG 12G STEP-ON CAN

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    12 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Beige
  • Material
    Polyethylene
  • Height
    25-5/8 in
  • Length
    16-1/4 in
  • Width
    15-3/4 in
  • Meets Industry Standards By
    CSFM, FM, HACCP, UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought