Motion
FG614500WHT

Rubbermaid
FG614500WHT

Garbage Receptacle - Polyethylene, Rectangular, 18 gal, White, 16-1/8 in Wide, 26-1/2 in High, 19-1/4 in Long
MI ITEM #03868129
MFR #FG614500WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG614500WHT

Garbage Receptacle - Polyethylene, Rectangular, 18 gal, White, 16-1/8 in Wide, 26-1/2 in High, 19-1/4 in Long
MI ITEM #03868129
MFR #FG614500WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    26-1/2 in
  • Length
    19-1/4 in
  • Width
    16-1/8 in

Details

  • Capacity
    18 gal (US)
  • Color Finish
    White
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, HACCP, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG614500WHT 18G STEP-ON CAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought