Motion
FG614500RED

Rubbermaid
FG614500RED

Garbage Receptacle - Polyethylene, Rectangular, 18 gal, Red, 16-1/8 in Wide, 26-1/2 in High, 19-1/4 in Long
MI ITEM #03868130
MFR #FG614500RED
List Price$340.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG614500RED

Garbage Receptacle - Polyethylene, Rectangular, 18 gal, Red, 16-1/8 in Wide, 26-1/2 in High, 19-1/4 in Long
MI ITEM #03868130
MFR #FG614500RED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$340.33/each for your price

Overview

Mfr description
FG614500RED 18G STEP-ON CAN

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Capacity
    18 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Red
  • Material
    Polyethylene
  • Height
    26-1/2 in
  • Length
    19-1/4 in
  • Width
    16-1/8 in
  • Meets Industry Standards By
    CSFM, FM, HACCP, UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought