Specifications
Dimensions
- Height26-1/2 in
- Length19-1/4 in
- Width16-1/8 in
Details
- Capacity18 gal (US)
- Color FinishBeige
- MaterialPolyethylene
- Meets Industry Standards ByCSFM, FM, HACCP, UV
- Receptacle TypeGarbage Receptacle
- ShapeRectangular
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)