Motion
FG614600BEIG

Rubbermaid
FG614600BEIG

Garbage Receptacle - Polyethylene, Rectangular, 23 gal, Beige, 16-1/8 in Wide, 32-1/2 in High, 19-1/4 in Long
Mi Item #03868134
MFR #FG614600BEIG
Price$346.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG614600BEIG

Garbage Receptacle - Polyethylene, Rectangular, 23 gal, Beige, 16-1/8 in Wide, 32-1/2 in High, 19-1/4 in Long
Mi Item #03868134
MFR #FG614600BEIG

Mfr description
FG614600BEIG 23G MOB STEP-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.30/each

Specifications

Dimensions

  • Height
    32-1/2 in
  • Length
    19-1/4 in
  • Width
    16-1/8 in

Details

  • Capacity
    23 gal (US)
  • Color Finish
    Beige
  • Material
    Polyethylene
  • Meets Industry Standards By
    CSFM, FM, HACCP, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)