Motion
FG617388 BLA

Rubbermaid
FG617388 BLA

Janitorial Cleaning Cart - Traditional - Black, 21-3/4 in Wide
MI ITEM #03868146
MFR #FG617388 BLA
Price$568.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG617388 BLA

Janitorial Cleaning Cart - Traditional - Black, 21-3/4 in Wide
MI ITEM #03868146
MFR #FG617388 BLA

Mfr description
FG617388BLA JANITOR CART 2000
  • Lightweight and maneuverable for a variety of cleaning solutions.
  • Front-access zippered bag allows user to easily remove collected waste with no need to lift through the top.
  • 11 tool hooks make room for all your cleaning needs, such as brooms, mops, dust pans, dusters, and safety signs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$568.55/each

Specifications

Dimensions

  • Height
    38-3/8 in
  • Length
    46 in
  • Width
    21-3/4 in

Details

  • Color
    Black
  • Number Of Cart Casters
    2
  • Number Of Cart Wheels
    2
  • Product Types
    Cleaning Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)