Motion
FG618000BLA

Rubbermaid
FG618000BLA

Rolling Cabinet - 38.0000 in Wide, 33.3750 in High, Black, Trades Cart
Mi Item #03868152
MFR #FG618000BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG618000BLA

Rolling Cabinet - 38.0000 in Wide, 33.3750 in High, Black, Trades Cart
Mi Item #03868152
MFR #FG618000BLA

Mfr description
FG618000BLA TRADES CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    33.3750 in
  • Length
    38 in
  • Weight
    50.30 lbs
  • Width
    38.0000 in

Details

  • Color
    Black
  • Includes
    Includes 2 Parts Boxes and 4 Parts Bins,Black
  • Manufacturer Upc Number
    86876184419
  • Material
    Metal
  • Quantity
    1
  • Type
    Trades Cart
  • UPC_NO
    086876184419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)