Motion
FG618088 BLA

Rubbermaid
FG618088 BLA

Tool Cabinet - 38 in Wide, 33-3/8 in High, Black, Rolling Cabinet
MI ITEM #03868153
MFR #FG618088 BLA
Price$1,113.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG618088 BLA

Tool Cabinet - 38 in Wide, 33-3/8 in High, Black, Rolling Cabinet
MI ITEM #03868153
MFR #FG618088 BLA

Mfr description
FG618088BLA TRADES CART W/ CABINET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,113.15/each

Specifications

Dimensions

  • Height
    33-3/8 in
  • Length
    38 in
  • Width
    38 in

Details

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)