Motion
FG618400 YEL

Rubbermaid
FG618400 YEL

4/CTN 20' CHAIN FOR 6114 FLR SIGN
Mi Item #03868156
MFR #FG618400 YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG618400 YEL

4/CTN 20' CHAIN FOR 6114 FLR SIGN
Mi Item #03868156
MFR #FG618400 YEL

Mfr description
FG618400YEL 1/4DIA&7/8WX20'LG PLA CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 ft
  • Width
    7/8 in

Details

  • Color
    Yellow
  • Material
    Plastic
  • Product Type
    Barrier Rope & Chain
  • Type
    Barrier Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)