Motion
FG618688YEL

Rubbermaid
FG618688YEL

Bucket & Wringer - Color: Yellow, 40 qt Bucket Capacity
Mi Item #03868157
MFR #FG618688YEL
Price$555.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG618688YEL

Bucket & Wringer - Color: Yellow, 40 qt Bucket Capacity
Mi Item #03868157
MFR #FG618688YEL

Mfr description
FG618688YEL SP 44 QT WAVEBRAKEBKT/WRNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$555.80/each

Specifications

Dimensions

  • Height
    38-1/8 in
  • Length
    26-1/3 in
  • Width
    18-1/8 in

Details

  • Bucket Capacity
    40 qt (US)
  • Bucket Material
    Plastic
  • Color
    Yellow
  • Product Types
    Bucket & Wringer
  • Series/System Compatibility
    WaveBrake
  • Wringer Body Material
    Plastic
  • Wringer Handle Material
    Steel
  • Wringer Type
    Sideward Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)