Motion
FG618900 BLA

Rubbermaid
FG618900 BLA

Cleaning Cart - Black, 22 in Wide
Mi Item #03868161
MFR #FG618900 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG618900 BLA

Cleaning Cart - Black, 22 in Wide
Mi Item #03868161
MFR #FG618900 BLA

Mfr description
FG618900BLA FULL SIZE CART W/VINYL BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    50 in
  • Length
    49 in
  • Width
    22 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    Black
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    3
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)