Motion
FG619200 BLA

Rubbermaid
FG619200 BLA

Cleaning Cart - Black, 22 in Wide
MI ITEM #03868164
MFR #FG619200 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG619200 BLA

Cleaning Cart - Black, 22 in Wide
MI ITEM #03868164
MFR #FG619200 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG619200BLA COMP HK CART W/ DOORS/BAG

Specifications

  • Product Types
    Cleaning Cart
  • Color
    Black
  • Width
    22 in
  • Length
    49 in
  • Height
    50 in
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    1
  • Number Of Drawers On Cart
    1
  • Number Of Lockable Drawers On Cart
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought