Motion
FG619400 STL

Rubbermaid
FG619400 STL

Pail - Rectangular Shape, High Density Polyethlyene Material, Color: Silver, 15 qt Capacity
MI ITEM #03868166
MFR #FG619400 STL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG619400 STL

Pail - Rectangular Shape, High Density Polyethlyene Material, Color: Silver, 15 qt Capacity
MI ITEM #03868166
MFR #FG619400 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG619400STL PAIL/STRAINER SYSTEM

Specifications

  • Product Types
    Pail
  • Pail Bucket Shape
    Rectangular
  • Color
    Silver
  • Pail/Bucket Height
    12 in
  • Material
    High Density Polyethlyene
  • Pail/Bucket Capacity
    15 qt (US)
  • Pail/Bucket Length
    17 in
  • Pail/Bucket Width
    10-1/2 in
  • Includes
    Mop Strainer System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text