Motion
FG627677YEL

Rubbermaid
FG627677YEL

Safety Cone, Caution Wet Floor, Bilingual
Mi Item #03868181
MFR #FG627677YEL
Price$208.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG627677YEL

Safety Cone, Caution Wet Floor, Bilingual
Mi Item #03868181
MFR #FG627677YEL

Mfr description
FG627677YEL 36 CONE CAUTION WET FLOOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.56/each

Specifications

Dimensions

  • Base Square Size
    12-1/4 in
  • Cone Height
    36 in
  • Height
    36 in
  • Width
    12-1/4 in

Details

  • Collapsible Or Rigid Cone
    Rigid Cone
  • Cone Color
    Yellow
  • Material
    Plastic
  • Message
    CAUTION, WET FLOOR
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    Message
  • Standards Met
    ANSI compliant / OSHA compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)