Motion
FG627700YEL

Rubbermaid
FG627700YEL

Safety or Facility Sign or Label - Application: Restroom & Janitorial, Message: Caution, 25-3/4 in High, 10-1/2 in Wide
MI ITEM #03868183
MFR #FG627700YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG627700YEL

Safety or Facility Sign or Label - Application: Restroom & Janitorial, Message: Caution, 25-3/4 in High, 10-1/2 in Wide
MI ITEM #03868183
MFR #FG627700YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG627700YEL 25 CONE CAUTION

Specifications

  • Application
    Restroom & Janitorial
  • Message Subject
    Wet Floor & Slipping
  • Message Or Symbol
    Message & Symbol
  • Message
    Caution
  • Shape
    Floor Cone
  • Language
    English, French, Spanish
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Yellow
  • Height
    25-3/4 in
  • Width
    10-1/2 in
  • Number Of Sides
    4
  • Message Header
    Caution
  • Symbol Type
    Falling Person/Wet Floor Symbol
  • Mounting
    Floor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text