Motion
FG628700YEL

Rubbermaid
FG628700YEL

Barricade Cone System, Caution, Eng/Sp/Fr
Mi Item #03868188
MFR #FG628700YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG628700YEL

Barricade Cone System, Caution, Eng/Sp/Fr
Mi Item #03868188
MFR #FG628700YEL

Mfr description
FG628700YEL PORTABLE BARRICADE CAUTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Square Size
    12-1/4 in
  • Cone Height
    36 in
  • Height
    39-3/4 in
  • Width
    12-1/4 in

Details

  • Collapsible Or Rigid Cone
    Rigid Cone
  • Color
    Yellow
  • Cone Color
    Yellow
  • Includes
    Weight Ring
  • Material
    Plastic
  • Message
    Caution
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    Message
  • Standards Met
    ANSI compliant / OSHA compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)