Motion
ZKLN1242-2Z

INA (SCHAEFFLER)
ZKLN1242-2Z

Ball Thrust Bearing - Double-Direction, 12 mm Bore, 42 mm OD, 25 mm Width
Mi Item #03868246
MFR #ZKLN1242-2Z
Price$1,826.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN1242-2Z

Ball Thrust Bearing - Double-Direction, 12 mm Bore, 42 mm OD, 25 mm Width
Mi Item #03868246
MFR #ZKLN1242-2Z

Mfr description
ZKLN1242-2Z-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,826.13/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    42 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    25 mm
  • Weight
    0.434 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3800 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    3800 lbf
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802078947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)