Motion
DG4V-3S-2CVM-FW-H5-60

VICKERS BY DANFOSS
DG4V-3S-2CVM-FW-H5-60

02-311742 Directional Control Valve - D03 Valve, 40 L/min Max Flow, 24 V dc Coil
MI ITEM #03868335
MFR #DG4V-3S-2CVM-FW-H5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3S-2CVM-FW-H5-60

02-311742 Directional Control Valve - D03 Valve, 40 L/min Max Flow, 24 V dc Coil
MI ITEM #03868335
MFR #DG4V-3S-2CVM-FW-H5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4V-3S-2CVM-FW-H5-60

Specifications

  • Performance Specification
    Standard Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    1.41 cfm
  • Maximum Operating Pressure
    5076 psi
  • Coil Voltage
    24 V dc
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • T Port Pressure Rating
    1450 psi
  • Max Operating Temperature
    158 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -4 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text