Overview
Mfr description
FG630000BLA LINEN HAMPER 30 GAL
Specifications
- TypeLinen Hamper
- MaterialPolyethylene
- Length22-1/4 in
- Width20-3/8 in
- Height37-7/8 in
- Additional DetailsHeavy Duty Pedal
- ColorBlack
- Part Number Compatibility6350
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data