Specifications
Dimensions
- Bristle ColorYellow
- Bristle Length1-1/8 in
- Overall Brush Mop Length17-3/4 in
Details
- Bristle Mop String Mop Head MaterialPolypropylene
- Handle ColorNatural
- Handle MaterialWood
- Product TypesToilet Bowl Brush
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)