Motion
FG630400CLR

Rubbermaid
FG630400CLR

Garbage Can - Polycarbonate, Square, 3.8 L, Clear, 8.8 in Wide, 4-3/4 in High, 8-3/4 in Long
MI ITEM #03868451
MFR #FG630400CLR
Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG630400CLR

Garbage Can - Polycarbonate, Square, 3.8 L, Clear, 8.8 in Wide, 4-3/4 in High, 8-3/4 in Long
MI ITEM #03868451
MFR #FG630400CLR

Mfr description
FG630400CLR 4 QT CARB-X SPACE SAVING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.03/each

Specifications

Dimensions

  • Height
    4-3/4 in
  • Length
    8-3/4 in
  • Width
    8.8 in

Details

  • Capacity
    3.8 L
  • Color Finish
    Clear
  • Industry Standards Met
    NSF #2
  • Material
    Polycarbonate
  • Meets Industry Standards By
    HACCP, NSF
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)