Motion
FG630600CLR

Rubbermaid
FG630600CLR

Garbage Can - Polycarbonate, Square, 5.7 L, Clear, 8.8 in Wide, 6.9 in High, 8-3/4 in Long
MI ITEM #03868452
MFR #FG630600CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG630600CLR

Garbage Can - Polycarbonate, Square, 5.7 L, Clear, 8.8 in Wide, 6.9 in High, 8-3/4 in Long
MI ITEM #03868452
MFR #FG630600CLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG630600CLR 6 QT CARB-X SPACE SAVING

Specifications

  • Shape
    Square
  • Capacity
    5.7 L
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Clear
  • Material
    Polycarbonate
  • Height
    6.9 in
  • Length
    8-3/4 in
  • Width
    8.8 in
  • Meets Industry Standards By
    HACCP, NSF
  • Industry Standards Met
    NSF #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought