Motion
FG630800CLR

Rubbermaid
FG630800CLR

Garbage Can - Polycarbonate, Square, 7.6 L, Clear, 8.8 in Wide, 8-3/4 in High, 8-3/4 in Long
Mi Item #03868453
MFR #FG630800CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG630800CLR

Garbage Can - Polycarbonate, Square, 7.6 L, Clear, 8.8 in Wide, 8-3/4 in High, 8-3/4 in Long
Mi Item #03868453
MFR #FG630800CLR

Mfr description
FG630800CLR 8 QT CARB-X SPACE SAVING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8-3/4 in
  • Length
    8-3/4 in
  • Width
    8.8 in

Details

  • Capacity
    7.6 L
  • Color Finish
    Clear
  • Industry Standards Met
    NSF #2
  • Material
    Polycarbonate
  • Meets Industry Standards By
    HACCP, NSF
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)