Motion
FG631100WHT

Rubbermaid
FG631100WHT

Toilet Bowl Brush Holder - Holder Color: White
Mi Item #03868455
MFR #FG631100WHT
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG631100WHT

Toilet Bowl Brush Holder - Holder Color: White
Mi Item #03868455
MFR #FG631100WHT

Mfr description
FG631100WHT BRUSH HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.23/each

Specifications

Dimensions

  • Holder Width
    5 in

Details

  • Bristle Mop String Mop Head Material
    Polypropylene
  • Holder Color
    White
  • Holder Material
    Polypropylene
  • Product Types
    Toilet Bowl Brush Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)