Motion
FG632000 BRN

Rubbermaid
FG632000 BRN

Toilet Bowl Brush - Handle Color: Yellow, Bristle Color: Brown
Mi Item #03868458
MFR #FG632000 BRN
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG632000 BRN

Toilet Bowl Brush - Handle Color: Yellow, Bristle Color: Brown
Mi Item #03868458
MFR #FG632000 BRN

Mfr description
FG632000BRN TH TOILET BRS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Bristle Color
    Brown
  • Bristle Length
    1-1/2 in
  • Overall Brush Mop Length
    17 in

Details

  • Bristle Mop String Mop Head Material
    Polypropylene
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Product Types
    Toilet Bowl Brush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)