Specifications
Dimensions
- Height29-1/4 in
- Length19-7/8 in
- Width13-3/8 in
Details
- ColorBlack
- MaterialPVC, Polyester
- Part Number Compatibility6300
- TypeLinen Hamper Bag
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)