Motion
FG635700BLA

Rubbermaid
FG635700BLA

Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #03868469
MFR #FG635700BLA
Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG635700BLA

Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #03868469
MFR #FG635700BLA

Mfr description
FG635700BLA HANDLES 15/16 SUPER LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.58/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Brace Used With
    Push Broom
  • Connection Type
    Threaded
  • Handle Color
    Black
  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)