Motion
FG636100LAC

Rubbermaid
FG636100LAC

Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #03868470
MFR #FG636100LAC
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG636100LAC

Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
Mi Item #03868470
MFR #FG636100LAC

Mfr description
FG636100LAC 60 WD TD 15/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.68/each

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Brace Used With
    Push Broom
  • Connection Type
    Threaded
  • Handle Color
    Lacquered
  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)