Motion
FG636200NAT

Rubbermaid
FG636200NAT

Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 60 in
Mi Item #03868471
MFR #FG636200NAT
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG636200NAT

Broom or Mop Handle - Tapered, Handle Material; Wood, Handle Length; 60 in
Mi Item #03868471
MFR #FG636200NAT

Mfr description
FG636200NAT 60 TAP 1 1/8 H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Handle Diameter
    1-1/8 in
  • Handle Length
    60 in
  • Maximum Handle Length
    60.0000 in

Details

  • Brace Used With
    Push Broom
  • Connection Type
    Tapered
  • Handle Color
    Natural
  • Handle Connection Type
    Tapered
  • Handle Material
    Wood
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)